Zoro Homepage

Cord 208/240V

  • Mfr # 2E-85640

  • Zoro # G7306144


product price: $83.29
/ea
Free Shipping & Returns

Key Features

For Use With
Contact Bun Toaster
For Use With Mfr. Model Number
AT-30, CW-3A, HFW-AT-4, HFW-AT-4D, M-83, M-95-2, M-95-2-CD-CHI, M-95-2-CD-CHI US, M-95-3, M-95-3 (Wendy's), M-95-3-WD, M2000, M95-2-JIB, M952L-W, VCG, VSX-10, VSX-20, WD-1, WD-2, WD-3, XPRS, XTRM-1
Fits Brand
APW Wyott
Height
4 11/16 in
Product Type
Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2E-85640
Zoro #
G7306144
UPC #
-
Country of Origin
United States

Dimensions

Height
4 11/16 in
Overall Width
1/16 in
Overall Height
4 11/16 in

Details

Item
Cord 208/240V
For Use With
Contact Bun Toaster
For Use With Mfr. Model Number
AT-30, CW-3A, HFW-AT-4, HFW-AT-4D, M-83, M-95-2, M-95-2-CD-CHI, M-95-2-CD-CHI US, M-95-3, M-95-3 (Wendy's), M-95-3-WD, M2000, M95-2-JIB, M952L-W, VCG, VSX-10, VSX-20, WD-1, WD-2, WD-3, XPRS, XTRM-1
Fits Brand
APW Wyott
Product Type
Power Cord
Compatible with Manufacturer Model Number
M-95
For Use with Mfr Model Number
M-95
Compatible Manufacturer Part Number
M-95
Compatible with Mfr. Model No.
M-95
Compatible Manufacturer Model Number
M-95
Compatible with Manufacturer Model No.
M-95
Compatible Pump Manufacturer Part Number
M-95
Compatible Mfr. Model Number
M-95

Description

Cord 208/240V, For Use With Contact Bun Toaster, Product Type Power Cord, Compatible with Grainger Part Number 6FGP9, Compatible with Manufacturer Model Number M-95, Overall Height 4 11/16 in, Overall Width 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.