Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apw Wyott Digital Holding Drawers, 2 Drawers HDXi-2 120V

Digital Holding Drawers, 2 Drawers (Discontinued)

  • Mfr # HDXi-2 120V
  • Zoro # G9809046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDXi-2 120V
Zoro #
G9809046
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
21
Width
25 1/2
Height
28
Overall Depth
21 in
Overall Height
28 in
Overall Width
25 1/2 in

Details

Item
Digital Holding Drawer
Temp. Range
80 to 200 Degrees F
Number of Drawers
2
Voltage
120 V
Watts
900 W
Material
Stainless Steel
Amps
7.5 A
Includes
Stainless Steel Drawer, Jam-Free Side Roller System, LED Digital Temperature Controls, Moisture Control System, 4 in Adjustable Legs, Removable 12 in x 20 in x 6 1/4 in Stainless Steel Pan
Holds
(2) 6 in Deep Pans
Wattage
900 W
Current
7.5 A

Description

Digital Holding Drawer, Number of Drawers 2, Overall Depth 21 in, Overall Height 28 in, Overall Width 25 1/2 in, Holds (2) 6 in Deep Pans, Wattage 900 W, Current 7.5 A, Voltage 120 V, Includes 4 in Adjustable Legs, Jam-Free Side Roller System, LED Digital Temperature Controls, Moisture Control System, Removable 12 In.x20 In.x6 1/4 In. Stainless Steel Pan, Stainless Steel Drawer, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.