Drip Pan
Mfr # A7-21771412
Zoro # G7401037
product price: $192.99
/ea
Free Shipping & Returns
Key Features
For Use With
Roller Grill
For Use With Mfr. Model Number
HR-31, HR-50, HRS-31, HRS-50
Fits Brand
APW Wyott
Type
2 in x 18 in x 24 in
Product Type
Drain Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7-21771412
Zoro #
G7401037
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Details
Item
Drain Pan
For Use With
Roller Grill
For Use With Mfr. Model Number
HR-31, HR-50, HRS-31, HRS-50
Fits Brand
APW Wyott
Type
2 in x 18 in x 24 in
Product Type
Drain Pan
Compatible with Manufacturer Model Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBC, HR-31SBD, HR-31SBW, HRDI-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31S, HRS-31SBC, HRS-31SBD, HRS-31SBW, HRSDI-31
Compatible Manufacturer Model Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBC, HR-31SBD, HR-31SBW, HRDI-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31S, HRS-31SBC, HRS-31SBD, HRS-31SBW, HRSDI-31
Compatible Manufacturer Part Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBC, HR-31SBD, HR-31SBW, HRDI-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31S, HRS-31SBC, HRS-31SBD, HRS-31SBW, HRSDI-31
Compatible with Mfr. Model No.
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBC, HR-31SBD, HR-31SBW, HRDI-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31S, HRS-31SBC, HRS-31SBD, HRS-31SBW, HRSDI-31
For Use with Mfr Model Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBC, HR-31SBD, HR-31SBW, HRDI-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31S, HRS-31SBC, HRS-31SBD, HRS-31SBW, HRSDI-31
Compatible with Manufacturer Model No.
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBC, HR-31SBD, HR-31SBW, HRDI-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31S, HRS-31SBC, HRS-31SBD, HRS-31SBW, HRSDI-31
Compatible Pump Manufacturer Part Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBC, HR-31SBD, HR-31SBW, HRDI-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31S, HRS-31SBC, HRS-31SBD, HRS-31SBW, HRSDI-31
Compatible Mfr. Model Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBC, HR-31SBD, HR-31SBW, HRDI-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31S, HRS-31SBC, HRS-31SBD, HRS-31SBW, HRSDI-31
Description
Drain Pan, For Use With Roller Grill, Product Type Drain Pan, Compatible with Grainger Part Number 6FGU0, 6FGU1, Compatible with Manufacturer Model Number HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBC, HR-31SBD, HR-31SBW, HRDI-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31S, HRS-31SBC, HRS-31SBD, HRS-31SBW, HRSDI-31, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.