Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Sprocket 23T 3/8 Bore

  • Mfr # 2P-83209

  • Zoro # G7383844


product price: $74.49
/ea

Key Features

For Use With
Conveyor Toaster, Radiant Conveyor Toaster
For Use With Mfr. Model Number
AT-10, AT-30, AT-5, BT-15, XPRS, XTRM-1
Fits Brand
APW Wyott
Product Type
Sprocket
Overall Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-83209
Zoro #
G7383844
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5/16 in

Details

Item
Drive Sprocket 23T 3/8 Bore
For Use With
Conveyor Toaster, Radiant Conveyor Toaster
For Use With Mfr. Model Number
AT-10, AT-30, AT-5, BT-15, XPRS, XTRM-1
Fits Brand
APW Wyott
Product Type
Sprocket
Compatible with Manufacturer Model Number
AT-10, AT-30, AT-5, BT-15, XTRM-1
For Use with Mfr Model Number
AT-10, AT-30, AT-5, BT-15, XTRM-1
Compatible Manufacturer Part Number
AT-10, AT-30, AT-5, BT-15, XTRM-1
Compatible with Mfr. Model No.
AT-10, AT-30, AT-5, BT-15, XTRM-1
Compatible Manufacturer Model Number
AT-10, AT-30, AT-5, BT-15, XTRM-1
Compatible with Manufacturer Model No.
AT-10, AT-30, AT-5, BT-15, XTRM-1
Compatible Pump Manufacturer Part Number
AT-10, AT-30, AT-5, BT-15, XTRM-1
Compatible Mfr. Model Number
AT-10, AT-30, AT-5, BT-15, XTRM-1

Description

Drive Sprocket 23T 3/8 Bore, For Use With Conveyor Toaster, Radiant Conveyor Toaster, Product Type Sprocket, Compatible Manufacturer Part Number AT-10, AT-30, AT-5, BT-15, XTRM-1, Overall Width 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.