Zoro Homepage

Electric Griddle, W 48 In

  • Mfr # EG-48S

  • Zoro # G9809055


product price: $6,594.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Material
Aluminized Steel, Stainless Steel
Includes
4 in Adjustable Legs, Flat Polished Steel Griddle Plate, Grease Collection Drawer, Shut-Off Valve
Heat Setting
Up to 450 Degrees F
Voltage
208V AC
Overall Height (In.)
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG-48S
Zoro #
G9809055
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
15 1/2 in
Overall Length (In.)
24 7/8 in
Overall Width (In.)
48 in
Overall Width
48 in
Overall Height
15 1/2 in
Cooking Surface Width
47 1/4 in
Cooking Surface Depth
19 1/2 in
Overall Depth
24 7/8 in

Details

Item
Electric Countertop Griddle
Material
Aluminized Steel, Stainless Steel
Includes
4 in Adjustable Legs, Flat Polished Steel Griddle Plate, Grease Collection Drawer, Shut-Off Valve
Heat Setting
Up to 450 Degrees F
Voltage
208V AC
Amps
65/75
Cooking Surface (in.)
47 3/16 W x 19 1/2 in L
Current
0.9 A
Installation Type
Countertop
Maximum Operating Temperature
450 Degrees F
Control Type
Manual
Power Source
Electric

Description

Electric Countertop Griddle, Power Source Electric, Cooking Surface Depth 19 1/2 in, Cooking Surface Width 47 1/4 in, Overall Height 15 1/2 in, Overall Width 48 in, Overall Depth 24 7/8 in, Material Aluminized Steel, Stainless Steel, Control Type Manual, Voltage 208V AC, Installation Type Countertop, Maximum Operating Temperature 450 Degrees F, Current 0.9 A, Includes 4 in Adjustable Legs, Flat Polished Steel Griddle Plate, Grease Collection Drawer, Shut-Off Valve

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.