Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element 120V, 1200W

  • Mfr # 2N-55446

  • Zoro # G7350856


product price: $58.69
/ea

Key Features

For Use With
Bottom Mount Hot Food Well, Cooker Warmer Server 4/3 Size, Countertop Full Size 12 x 20 Warmer, Countertop Warmer, Hot Plate, Steam Table, Top Mount Hot Food Well, Uninsulated Top Mount Hot Food Wells
For Use With Mfr. Model Number
BM-30, BM-30D, BM-80, BM-80C, BM-80CD, BM-80D, PSST-2, PSST-3, PSST-4, PSST-5, SST-2, SST-3, SST-4, SST-5, TM-90, TM-90D, W-3, W-3V, W-3V-CHI, W-3Vi
Fits Brand
APW Wyott
Voltage
120 V
Wattage
1,200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2N-55446
Zoro #
G7350856
UPC #
-
Country of Origin
Mexico

Details

Item
Element
For Use With
Bottom Mount Hot Food Well, Cooker Warmer Server 4/3 Size, Countertop Full Size 12 x 20 Warmer, Countertop Warmer, Hot Plate, Steam Table, Top Mount Hot Food Well, Uninsulated Top Mount Hot Food Wells
For Use With Mfr. Model Number
BM-30, BM-30D, BM-80, BM-80C, BM-80CD, BM-80D, PSST-2, PSST-3, PSST-4, PSST-5, SST-2, SST-3, SST-4, SST-5, TM-90, TM-90D, W-3, W-3V, W-3V-CHI, W-3Vi
Fits Brand
APW Wyott
Voltage
120 V
Wattage
1,200 W

Description

Element, Voltage 120 V, Wattage 1,200 W, Product Type Element, For Use With Bottom Mount Hot Food Well, Cooker Warmer Server 4/3 Size, Countertop Full Size 12 x 20 Warmer, Countertop Warmer, Hot Plate, Steam Table, Top Mount Hot Food Well, Uninsulated Top Mount Hot Food Wells

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.