Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apw Wyott Element 120V, 1200W AS-44687800

Element 120V, 1200W (Discontinued)

  • Mfr # AS-44687800
  • Zoro # G7314361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-44687800
Zoro #
G7314361
UPC #
-
Country of Origin
United States

Details

Item
Element 120V, 1200W
For Use With
Mfr. No. DR-1A, DR-2A
For Use With Mfr. Model Number
DR-1A, DR-2A
Fits Brand
APW Wyott

Description

Element 120V, 1200W, Fits Brand APW Wyott, For Use With Mfr. Model Number DR-1A, DR-2A, For Use With Mfr. No. DR-1A, DR-2A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.