Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apw Wyott Element 120V, 450W 54018

Element 120V, 450W (Discontinued)

  • Mfr # 54018
  • Zoro # G7342797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54018
Zoro #
G7342797
UPC #
-
Country of Origin
United States

Details

Item
Element 120V, 450W
For Use With
Mfr. No. WD-1, WD-1CMF, WD-2, WD-2CMF, WD-2CMF-DHC, WD-3, WD-3CMF
For Use With Mfr. Model Number
Mfr. No. WD-1, WD-1CMF, WD-2, WD-2CMF, WD-2CMF-DHC, WD-3, WD-3CMF
Fits Brand
APW Wyott

Description

Element 120V, 450W, Fits Brand APW Wyott, For Use With Mfr. Model Number Mfr. No. WD-1, WD-1CMF, WD-2, WD-2CMF, WD-2CMF-DHC, WD-3, WD-3CMF, For Use With Mfr. No. WD-1, WD-1CMF, WD-2, WD-2CMF, WD-2CMF-DHC, WD-3, WD-3CMF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.