Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element 120V, 500W

  • Mfr # AS-55959

  • Zoro # G7310545


product price: $55.19
/ea

Key Features

For Use With
Countertop Warmer, Top Mount Soup Well
For Use With Mfr. Model Number
SM-50-11, SM-50-11D, SM-50-7, SM-50-7D, W-1
Fits Brand
APW Wyott
Voltage
120 V
Wattage
500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-55959
Zoro #
G7310545
UPC #
-
Country of Origin
United States

Details

Item
Element
For Use With
Countertop Warmer, Top Mount Soup Well
For Use With Mfr. Model Number
SM-50-11, SM-50-11D, SM-50-7, SM-50-7D, W-1
Fits Brand
APW Wyott
Voltage
120 V
Wattage
500 W

Description

Element, Voltage 120 V, Wattage 500 W, Product Type Element, For Use With Countertop Warmer, Top Mount Soup Well

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.