Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apw Wyott Element 120V, 750W AS-55445

Element 120V, 750W (Discontinued)

  • Mfr # AS-55445
  • Zoro # G7363474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-55445
Zoro #
G7363474
UPC #
-
Country of Origin
Mexico

Details

Item
Element
For Use With
Bottom Mount Hot Food Well, Steam Table, Top Mount Hot Food Well, Uninsulated Top Mount Hot Food Wells, Warmer
For Use With Mfr. Model Number
BM-30, BM-30D, BM-80, BM-80C, BM-80CD, BM-80D, HFW-1D, PSST-2, PSST-3, PSST-4, PSST-5, SST-2, SST-3, SST-4, SST-5, TM-90, TM-90D
Fits Brand
APW Wyott
Voltage
120 V
Product Type
Element
Wattage
750 W

Description

Element, Voltage 120 V, Wattage 750 W, Product Type Element, For Use With Bottom Mount Hot Food Well, Steam Table, Top Mount Hot Food Well, Uninsulated Top Mount Hot Food Wells, Warmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.