Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element 120V, 800W

  • Mfr # 2N-55960

  • Zoro # G7270331


product price: $83.19
/ea
Free Shipping & Returns

Key Features

For Use With
Cooker Warmer Server, Countertop Warmer, Hot Food Well Top Mount, Kettle Cooker Warmer, Top Mount Soup Well
For Use With Mfr. Model Number
CW-1B, CWK-1, HFW-12, HFW-12D, HFW-23, HFW-23D, SM-50-11, SM-50-11D, SM-50-7, SM-50-7D, W-12, W-2, W-6
Fits Brand
APW Wyott
Voltage
120 V
Wattage
800 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2N-55960
Zoro #
G7270331
UPC #
-
Country of Origin
United States

Details

Item
Element
For Use With
Cooker Warmer Server, Countertop Warmer, Hot Food Well Top Mount, Kettle Cooker Warmer, Top Mount Soup Well
For Use With Mfr. Model Number
CW-1B, CWK-1, HFW-12, HFW-12D, HFW-23, HFW-23D, SM-50-11, SM-50-11D, SM-50-7, SM-50-7D, W-12, W-2, W-6
Fits Brand
APW Wyott
Voltage
120 V
Wattage
800 W

Description

Element, Voltage 120 V, Wattage 800 W, Product Type Element, For Use With Cooker Warmer Server, Countertop Warmer, Hot Food Well Top Mount, Kettle Cooker Warmer, Top Mount Soup Well

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.