Zoro Homepage

Element, 120V, 832W

  • Mfr # 2N-93300017

  • Zoro # G7396602


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use With
AT Express Horizontal Conveyor Toaster, Horizontal Conveyor Toaster, Radiant Conveyor Toaster, Toaster, Xprs Toaster
For Use With Mfr. Model Number
AT EXPRESS
Fits Brand
APW Wyott
Voltage
120 V
Wattage
832 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2N-93300017
Zoro #
G7396602
UPC #
-
Country of Origin
Mexico

Details

Item
Element
For Use With
AT Express Horizontal Conveyor Toaster, Horizontal Conveyor Toaster, Radiant Conveyor Toaster, Toaster, Xprs Toaster
For Use With Mfr. Model Number
AT EXPRESS
Fits Brand
APW Wyott
Voltage
120 V
Wattage
832 W

Description

Element, Voltage 120 V, Wattage 832 W, Product Type Element, For Use With AT Express Horizontal Conveyor Toaster, Horizontal Conveyor Toaster, Radiant Conveyor Toaster, Toaster, Xprs Toaster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.