Zoro Homepage

Element 208V, 1400W

  • Mfr # AS-54005

  • Zoro # G7334047


product price: $77.69
/ea
Free Shipping & Returns

Key Features

For Use With
Conveyor Toaster
For Use With Mfr. Model Number
AT-10, AT-5, BT-15
Fits Brand
APW Wyott
Voltage
208 V
Wattage
1,400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-54005
Zoro #
G7334047
UPC #
-
Country of Origin
United States

Details

Item
Element
For Use With
Conveyor Toaster
For Use With Mfr. Model Number
AT-10, AT-5, BT-15
Fits Brand
APW Wyott
Voltage
208 V
Wattage
1,400 W

Description

Element, Voltage 208 V, Wattage 1,400 W, Product Type Element, For Use With Conveyor Toaster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.