Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element 208V, 1400W

  • Mfr # AS-54093

  • Zoro # G7410776


product price: $196.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fastrac Horizontal Conveyor Toaster, Radiant Conveyor Toaster
For Use With Mfr. Model Number
FT 800, FT 800H, XTRM-2, XTRM-2 3 INCH
Fits Brand
APW Wyott
Voltage
208 V
Wattage
1,400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS-54093
Zoro #
G7410776
UPC #
696737760296
Country of Origin
United States

Details

Item
Element
For Use With
Fastrac Horizontal Conveyor Toaster, Radiant Conveyor Toaster
For Use With Mfr. Model Number
FT 800, FT 800H, XTRM-2, XTRM-2 3 INCH
Fits Brand
APW Wyott
Voltage
208 V
Wattage
1,400 W

Description

Element, Voltage 208 V, Wattage 1,400 W, Product Type Element, For Use With Fastrac Horizontal Conveyor Toaster, Radiant Conveyor Toaster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.