Zoro Homepage

Element 208V, 1600W

  • Mfr # AS-54051

  • Zoro # G7385576


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bottom Mount Hot Food Well, EZ Fill Multi Wells, Insulated Top Mount Hot Food Wells, Small Body Hot Food Well
For Use With Mfr. Model Number
BM-80, BM-80C, BM-80CD, BM-80D, HFW-2, HFW-2D, HFW-3, HFW-3D, HFW-4, HFW-4D, HFW-5, HFW-5D, HFW-6, HFW-6D, HFWEZ-2D, HFWEZ-3D, HFWEZ-4D, HFWEZ-5D, HFWEZ-6D, SHFW-2, SHFW-2D, SHFW-3, SHFW-3D, SHFW-4, SHFW-4D, SHFW-5, SHFW-5D, SHFW-6, SHFW-6D, SHFWEZ-2D, SHFWEZ-3D, SHFWEZ-4D, SHFWEZ-5D, SHFWEZ-6D
Fits Brand
APW Wyott
Voltage
208 V
Wattage
1,600 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-54051
Zoro #
G7385576
UPC #
-
Country of Origin
United States

Details

Item
Element
For Use With
Bottom Mount Hot Food Well, EZ Fill Multi Wells, Insulated Top Mount Hot Food Wells, Small Body Hot Food Well
For Use With Mfr. Model Number
BM-80, BM-80C, BM-80CD, BM-80D, HFW-2, HFW-2D, HFW-3, HFW-3D, HFW-4, HFW-4D, HFW-5, HFW-5D, HFW-6, HFW-6D, HFWEZ-2D, HFWEZ-3D, HFWEZ-4D, HFWEZ-5D, HFWEZ-6D, SHFW-2, SHFW-2D, SHFW-3, SHFW-3D, SHFW-4, SHFW-4D, SHFW-5, SHFW-5D, SHFW-6, SHFW-6D, SHFWEZ-2D, SHFWEZ-3D, SHFWEZ-4D, SHFWEZ-5D, SHFWEZ-6D
Fits Brand
APW Wyott
Voltage
208 V
Wattage
1,600 W

Description

Element, Voltage 208 V, Wattage 1,600 W, Product Type Element, For Use With Bottom Mount Hot Food Well, EZ Fill Multi Wells, Insulated Top Mount Hot Food Wells, Small Body Hot Food Well

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.