Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apw Wyott Element 208V, 1650W 54007

Element 208V, 1650W (Discontinued)

  • Mfr # 54007
  • Zoro # G7402936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54007
Zoro #
G7402936
UPC #
-
Country of Origin
United States

Details

Item
Element 208V, 1650W
For Use With
Mfr. No. AT-30
For Use With Mfr. Model Number
AT-30
Fits Brand
APW Wyott

Description

Element 208V, 1650W, Fits Brand APW Wyott, For Use With Mfr. Model Number AT-30, For Use With Mfr. No. AT-30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.