Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element 208V, 1800W

  • Mfr # AS-54052

  • Zoro # G7297394


product price: $131.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cooker Warmer Server 4/3 Size, Top Mount Hot Food Well
For Use With Mfr. Model Number
CW-3A, TM-43, TM-43D
Fits Brand
APW Wyott
Voltage
208 V
Wattage
1,800 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS-54052
Zoro #
G7297394
UPC #
-
Country of Origin
Mexico

Details

Item
Element
For Use With
Cooker Warmer Server 4/3 Size, Top Mount Hot Food Well
For Use With Mfr. Model Number
CW-3A, TM-43, TM-43D
Fits Brand
APW Wyott
Voltage
208 V
Wattage
1,800 W

Description

Element, Voltage 208 V, Wattage 1,800 W, Product Type Element, For Use With Cooker Warmer Server 4/3 Size, Top Mount Hot Food Well

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.