Element, 208V, 760W, 23in.
Mfr # AS-1431910
Zoro # G7320241
product price: $538.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dishing Stations
For Use With Mfr. Model Number
FRY28, FRY30, YDS5
Fits Brand
APW Wyott
Height
23 in
Product Type
Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS-1431910
Zoro #
G7320241
UPC #
-
Country of Origin
United States
Dimensions
Height
23 in
Overall Height
23 in
Details
Item
Element, 208V, 760W, 23"
For Use With
Dishing Stations
For Use With Mfr. Model Number
FRY28, FRY30, YDS5
Fits Brand
APW Wyott
Product Type
Element
Compatible with Manufacturer Model Number
FRY28, FRY30, YDS5
For Use with Mfr Model Number
FRY28, FRY30, YDS5
Compatible Manufacturer Part Number
FRY28, FRY30, YDS5
Compatible with Mfr. Model No.
FRY28, FRY30, YDS5
Compatible Manufacturer Model Number
FRY28, FRY30, YDS5
Compatible with Manufacturer Model No.
FRY28, FRY30, YDS5
Compatible Pump Manufacturer Part Number
FRY28, FRY30, YDS5
Compatible Mfr. Model Number
FRY28, FRY30, YDS5
Description
Element, 208V, 760W, 23 In., For Use With Dishing Stations, Product Type Element, Compatible with Manufacturer Model Number FRY28, FRY30, YDS5, Overall Height 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.