Zoro Homepage

Element 240V, 1600W

  • Mfr # 2N-55441

  • Zoro # G7395437


product price: $87.19
/ea
Free Shipping & Returns

Key Features

For Use With
Bottom Mount Hot Food Well, Classic Insulated Cookers/Servers, Cooker Warmer Server, Cooker Warmer Server 4/3 Size, Countertop Warmer 4/3 Size, EZ Fill Multi Wells, Hot Food Well Top Mount, Hot Plate, Insulated Top Mount Hot Food Wells, Small Body Hot Food Well, Steam Table, Top Mount Hot Food Well, Uninsulated Top Mount Hot Food Wells, Warmer
For Use With Mfr. Model Number
BM-30, BM-30D, BM-80, BM-80C, BM-80CD, BM-80D, CW-2A 240V, CW-3A, HFW-1, HFW-1D, HFW-2, HFW-2D, HFW-3, HFW-3D, HFW-4, HFW-4D, HFW-5, HFW-5D, HFW-6, HFW-6D, HFWEZ-1D, HFWEZ-2D, HFWEZ-3D, HFWEZ-4D, HFWEZ-5D, HFWEZ-6D, HFWS-2, HFWS-3, HFWS-4, PSST-2, PSST-3, PSST-4, PSST-5, SHFW-2, SHFW-2D, SHFW-3, SHFW-3D, SHFW-4, SHFW-4D, SHFW-5, SHFW-5D, SHFW-6, SHFW-6D, SHFWEZ-1, SHFWEZ-2D, SHFWEZ-3D, SHFWEZ-4D, SHFWEZ-5D, SHFWEZ-6D, SST-2, SST-3, SST-4, SST-5, TM-43, TM-43D, TM-90, TM-90D, W-43V
Fits Brand
APW Wyott
Voltage
240 V
Wattage
1,600 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2N-55441
Zoro #
G7395437
UPC #
341318434133
Country of Origin
Mexico

Details

Item
Element
For Use With
Bottom Mount Hot Food Well, Classic Insulated Cookers/Servers, Cooker Warmer Server, Cooker Warmer Server 4/3 Size, Countertop Warmer 4/3 Size, EZ Fill Multi Wells, Hot Food Well Top Mount, Hot Plate, Insulated Top Mount Hot Food Wells, Small Body Hot Food Well, Steam Table, Top Mount Hot Food Well, Uninsulated Top Mount Hot Food Wells, Warmer
For Use With Mfr. Model Number
BM-30, BM-30D, BM-80, BM-80C, BM-80CD, BM-80D, CW-2A 240V, CW-3A, HFW-1, HFW-1D, HFW-2, HFW-2D, HFW-3, HFW-3D, HFW-4, HFW-4D, HFW-5, HFW-5D, HFW-6, HFW-6D, HFWEZ-1D, HFWEZ-2D, HFWEZ-3D, HFWEZ-4D, HFWEZ-5D, HFWEZ-6D, HFWS-2, HFWS-3, HFWS-4, PSST-2, PSST-3, PSST-4, PSST-5, SHFW-2, SHFW-2D, SHFW-3, SHFW-3D, SHFW-4, SHFW-4D, SHFW-5, SHFW-5D, SHFW-6, SHFW-6D, SHFWEZ-1, SHFWEZ-2D, SHFWEZ-3D, SHFWEZ-4D, SHFWEZ-5D, SHFWEZ-6D, SST-2, SST-3, SST-4, SST-5, TM-43, TM-43D, TM-90, TM-90D, W-43V
Fits Brand
APW Wyott
Voltage
240 V
Wattage
1,600 W

Description

Element, Voltage 240 V, Wattage 1,600 W, Product Type Element, For Use With Bottom Mount Hot Food Well, Classic Insulated Cookers/Servers, Cooker Warmer Server, Cooker Warmer Server 4/3 Size, Countertop Warmer 4/3 Size, EZ Fill Multi Wells, Hot Food Well Top Mount, Hot Plate, Insulated Top Mount Hot Food Wells, Small Body Hot Food Well, Steam Table, Top Mount Hot Food Well, Uninsulated Top Mount Hot Food Wells, Warmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.