Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element 48 120V, 1265W

  • Mfr # APW2N-75806

  • Zoro # G7286377


product price: $58.99
/ea

Key Features

For Use With
Overhead Foodwarmer, Overhead Warmer
For Use With Mfr. Model Number
FD48, FDB-18, FDB-24, FDB-30, FDB-36, FDB-42, FDB-48, FDB-54, FDB-60, FDB-66, FDB-72, FDD48, FDDB18, FDDB24, FDDB30, FDDB36, FDDB42, FDDB48, FDDB54, FDDB60, FDDB66, FDDB72, FDDLB-18, FDDLB-24, FDDLB-30, FDDLB-36, FDDLB-42, FDDLB-48, FDDLB-54, FDDLB-60, FDDLB-66, FDDLB-72, FDL48, FDLB-18, FDLB-24, FDLB-30, FDLB-36, FDLB-42, FDLB-48, FDLB-54, FDLB-60, FDLB-66, FDLB-72
Fits Brand
APW Wyott
Voltage
115 V
Wattage
1,265 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APW2N-75806
Zoro #
G7286377
UPC #
-
Country of Origin
United States

Details

Item
Element
For Use With
Overhead Foodwarmer, Overhead Warmer
For Use With Mfr. Model Number
FD48, FDB-18, FDB-24, FDB-30, FDB-36, FDB-42, FDB-48, FDB-54, FDB-60, FDB-66, FDB-72, FDD48, FDDB18, FDDB24, FDDB30, FDDB36, FDDB42, FDDB48, FDDB54, FDDB60, FDDB66, FDDB72, FDDLB-18, FDDLB-24, FDDLB-30, FDDLB-36, FDDLB-42, FDDLB-48, FDDLB-54, FDDLB-60, FDDLB-66, FDDLB-72, FDL48, FDLB-18, FDLB-24, FDLB-30, FDLB-36, FDLB-42, FDLB-48, FDLB-54, FDLB-60, FDLB-66, FDLB-72
Fits Brand
APW Wyott
Voltage
115 V
Wattage
1,265 W

Description

Element, Voltage 115 V, Wattage 1,265 W, Product Type Element, For Use With Overhead Foodwarmer, Overhead Warmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.