Zoro Homepage

Element, Lw 208V, 800W

  • Mfr # AS-75861

  • Zoro # G7277471


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
Overhead Foodwarmer
For Use With Mfr. Model Number
Mfr. No. FD-48
Fits Brand
APW Wyott
Voltage
208 V
Wattage
800 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-75861
Zoro #
G7277471
UPC #
-
Country of Origin
United States

Details

Item
Element
For Use With
Overhead Foodwarmer
For Use With Mfr. Model Number
Mfr. No. FD-48
Fits Brand
APW Wyott
Voltage
208 V
Wattage
800 W

Description

Element, Voltage 208 V, Wattage 800 W, Product Type Element, For Use With Overhead Foodwarmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.