Zoro Homepage

Fan Blade

  • Mfr # AS-85108

  • Zoro # G7323784


product price: $19.89
/ea

Key Features

For Use With
AT/BT Series, Conveyor Toaster, Diagonal Contact Conveyer Toaster, Horizontal Radiant Conveyer Toaster, M Series, Toaster
For Use With Mfr. Model Number
M-83, M-91, M2000
Fits Brand
APW Wyott
Product Type
Fan
Overall Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-85108
Zoro #
G7323784
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 5/8 in

Details

Item
Fan
For Use With
AT/BT Series, Conveyor Toaster, Diagonal Contact Conveyer Toaster, Horizontal Radiant Conveyer Toaster, M Series, Toaster
For Use With Mfr. Model Number
M-83, M-91, M2000
Fits Brand
APW Wyott
Product Type
Fan
Compatible with Manufacturer Model Number
M-83, M-91, M2000
For Use with Mfr Model Number
M-83, M-91, M2000
Compatible Manufacturer Part Number
M-83, M-91, M2000
Compatible with Mfr. Model No.
M-83, M-91, M2000
Compatible Manufacturer Model Number
M-83, M-91, M2000
Compatible with Manufacturer Model No.
M-83, M-91, M2000
Compatible Pump Manufacturer Part Number
M-83, M-91, M2000
Compatible Mfr. Model Number
M-83, M-91, M2000

Description

Fan, For Use With AT/BT Series, Conveyor Toaster, Diagonal Contact Conveyer Toaster, Horizontal Radiant Conveyer Toaster, M Series, Toaster, Product Type Fan, Compatible with Manufacturer Model Number M-83, M-91, M2000, Overall Width 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.