Hitch Pin 3/8in.Dia. X 2-5/8in.
Mfr # 48894900
Zoro # G9718432
product price: $12.19
/eaKey Features
For Use With
Popcorn Popper
For Use With Mfr. Model Number
Mfr. No. PC-1A, MPC-1A
Fits Brand
APW Wyott
Height
2 5/8 in
Product Type
Hitch Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48894900
Zoro #
G9718432
UPC #
-
Country of Origin
China
Dimensions
Height
2 5/8 in
Overall Height
2 5/8 in
Overall Width
3/8 in
Details
Item
Hitch Pin 3/8"Dia. X 2-5/8"
For Use With
Popcorn Popper
For Use With Mfr. Model Number
Mfr. No. PC-1A, MPC-1A
Fits Brand
APW Wyott
Product Type
Hitch Pin
Compatible with Manufacturer Model Number
MPC-1A, PC-1A
For Use with Mfr Model Number
MPC-1A, PC-1A
Compatible Manufacturer Part Number
MPC-1A, PC-1A
Compatible with Mfr. Model No.
MPC-1A, PC-1A
Compatible Manufacturer Model Number
MPC-1A, PC-1A
Compatible with Manufacturer Model No.
MPC-1A, PC-1A
Compatible Pump Manufacturer Part Number
MPC-1A, PC-1A
Compatible Mfr. Model Number
MPC-1A, PC-1A
Description
Hitch Pin 3/8 In.Dia. X 2-5/8 In., For Use With Popcorn Popper, Product Type Hitch Pin, Compatible with Manufacturer Model Number MPC-1A, PC-1A, Overall Height 2 5/8 in, Overall Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.