Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinite Control 208V, 13A

  • Mfr # 2E-87054-EGO

  • Zoro # G7400276


product price: $88.19
/ea
Free Shipping & Returns

Key Features

For Use With
FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL36, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, HFWS-2, HFWS-3, HFWS-4, SM-50-11P, SM-50-17, SM-50-17P
For Use With Mfr. Model Number
BT-15, FD-36, FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, HFWS-2, HFWS-3, HFWS-4, SM-50-11P, SM-50-17, SM-50-17P
Fits Brand
APW Wyott
Voltage
208V
Compatible with Manufacturer Model Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2E-87054-EGO
Zoro #
G7400276
UPC #
-
Country of Origin
Croatia

Details

Item
Infinite Control
For Use With
FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL36, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, HFWS-2, HFWS-3, HFWS-4, SM-50-11P, SM-50-17, SM-50-17P
For Use With Mfr. Model Number
BT-15, FD-36, FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, HFWS-2, HFWS-3, HFWS-4, SM-50-11P, SM-50-17, SM-50-17P
Fits Brand
APW Wyott
Voltage
208V
Compatible with Manufacturer Model Number
Compatible Product Type
Food Warmer, Conveyor Toaster, Insulated Soup Well, Hot Food Well, Overhead Warmer
Current
13 A
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Infinite Control 208V, 13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.