Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2R-8706320
Zoro #
G2620031
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
3/8 in
Details
Color
Gray
For Use With
Lava Rock Charbroiler, Radiant Charbroiler
Material
Metal
Fits Brand
APW WYOTT
Item
Knob
For Use With Mfr. Model Number
GCB-18H, GCB-24H, GCB-36H, GCB-48H, GCRB-18H, GCRB-24H, GCRB-36H, GCRB-48H, GGM-18H, GGM-24H, GGM-36H, GGM-48H, GHP-2H, GHP-4H, GHP-6H, GHPS-2H, GHPS-4H, GHPS-6H, GHPW-2H, GWW, HR-20, HRS-20, HRS20
Product Type
Knob
Compatible Manufacturer Part Number
GCB-24S, GCB-36S, GCB-48S, GCRB-24S, GCRB-36S, GCRB-48S
Compatible with Manufacturer Model Number
GCB-24S, GCB-36S, GCB-48S, GCRB-24S, GCRB-36S, GCRB-48S
Compatible with Mfr. Model No.
GCB-24S, GCB-36S, GCB-48S, GCRB-24S, GCRB-36S, GCRB-48S
For Use with Mfr Model Number
GCB-24S, GCB-36S, GCB-48S, GCRB-24S, GCRB-36S, GCRB-48S
Description
Knob, For Use With Lava Rock Charbroiler, Radiant Charbroiler, Product Type Knob, Color Gray, Compatible with Manufacturer Model Number GCB-24S, GCB-36S, GCB-48S, GCRB-24S, GCRB-36S, GCRB-48S, Material Metal, Overall Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.