Zoro Homepage

Pan Element, 8 in.

  • Mfr # AS-63456

  • Zoro # G7317843


product price: $17.29
/ea

Key Features

Fits Brand
APW Wyott
Heating Element Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-63456
Zoro #
G7317843
UPC #
-
Country of Origin
United States

Dimensions

Heating Element Diameter
8 in

Details

Item
Element
Fits Brand
APW Wyott

Description

Element, Product Type Element, Heating Element Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.