Zoro Homepage

Quartz Heater, 1050W, 208V

  • Mfr # AS-82530000

  • Zoro # G7386093


product price: $186.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cheese Melter
For Use With Mfr. Model Number
CMC-48, CMP-48, CMW-48
Fits Brand
APW Wyott
Material
Quartz
Product Type
Heater Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-82530000
Zoro #
G7386093
UPC #
-
Country of Origin
United States

Details

Item
Quartz Heater, 1050W, 208V
For Use With
Cheese Melter
For Use With Mfr. Model Number
CMC-48, CMP-48, CMW-48
Fits Brand
APW Wyott
Material
Quartz
Product Type
Heater Tube
Compatible with Manufacturer Model Number
CMC-48, CMP-48, CMW-48
For Use with Mfr Model Number
CMC-48, CMP-48, CMW-48
Compatible Manufacturer Part Number
CMC-48, CMP-48, CMW-48
Compatible with Mfr. Model No.
CMC-48, CMP-48, CMW-48
Compatible Manufacturer Model Number
CMC-48, CMP-48, CMW-48
Compatible with Manufacturer Model No.
CMC-48, CMP-48, CMW-48
Compatible Pump Manufacturer Part Number
CMC-48, CMP-48, CMW-48
Compatible Mfr. Model Number
CMC-48, CMP-48, CMW-48

Description

Quartz Heater, 1050W, 208V, For Use With Cheese Melter, Product Type Heater Tube, Compatible with Manufacturer Model Number CMC-48, CMP-48, CMW-48, Material Quartz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.