Radiant
Mfr # AS-21825016
Zoro # G7408457
product price: $88.19
/ea
Free Shipping & Returns
Key Features
For Use With
Heavy Duty Radiant Gas Charbroilers
For Use With Mfr. Model Number
HCB-2424, HCB-2436, HCB-2448, HCB-2460, HCB-2472
Fits Brand
APW Wyott
Material
Stainless Steel
Product Type
Radiant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS-21825016
Zoro #
G7408457
UPC #
-
Country of Origin
United States
Details
Item
Radiant
For Use With
Heavy Duty Radiant Gas Charbroilers
For Use With Mfr. Model Number
HCB-2424, HCB-2436, HCB-2448, HCB-2460, HCB-2472
Fits Brand
APW Wyott
Material
Stainless Steel
Product Type
Radiant
Compatible with Manufacturer Model Number
HCB-2424, HCB-2436, HCB-2448, HCB-2460, HCB-2472, HDCB-2424i, HDCB-2436i, HDCB-2448i, HDCB-2460i, HDCB-2472i
For Use with Mfr Model Number
HCB-2424, HCB-2436, HCB-2448, HCB-2460, HCB-2472, HDCB-2424i, HDCB-2436i, HDCB-2448i, HDCB-2460i, HDCB-2472i
Compatible Manufacturer Part Number
HCB-2424, HCB-2436, HCB-2448, HCB-2460, HCB-2472, HDCB-2424i, HDCB-2436i, HDCB-2448i, HDCB-2460i, HDCB-2472i
Compatible with Mfr. Model No.
HCB-2424, HCB-2436, HCB-2448, HCB-2460, HCB-2472, HDCB-2424i, HDCB-2436i, HDCB-2448i, HDCB-2460i, HDCB-2472i
Compatible Manufacturer Model Number
HCB-2424, HCB-2436, HCB-2448, HCB-2460, HCB-2472, HDCB-2424i, HDCB-2436i, HDCB-2448i, HDCB-2460i, HDCB-2472i
Compatible with Manufacturer Model No.
HCB-2424, HCB-2436, HCB-2448, HCB-2460, HCB-2472, HDCB-2424i, HDCB-2436i, HDCB-2448i, HDCB-2460i, HDCB-2472i
Compatible Pump Manufacturer Part Number
HCB-2424, HCB-2436, HCB-2448, HCB-2460, HCB-2472, HDCB-2424i, HDCB-2436i, HDCB-2448i, HDCB-2460i, HDCB-2472i
Compatible Mfr. Model Number
HCB-2424, HCB-2436, HCB-2448, HCB-2460, HCB-2472, HDCB-2424i, HDCB-2436i, HDCB-2448i, HDCB-2460i, HDCB-2472i
Description
Radiant, For Use With Heavy Duty Radiant Gas Charbroilers, Product Type Radiant, Compatible with Manufacturer Model Number HCB-2424, HCB-2436, HCB-2448, HCB-2460, HCB-2472, HDCB-2424i, HDCB-2436i, HDCB-2448i, HDCB-2460i, HDCB-2472i, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.