Rheostat, 208/240V
Mfr # 2E-83222
Zoro # G7351461
product price: $496.99
/ea
Free Shipping & Returns
Key Features
For Use With
Conveyor Toaster, Fastrac Horizontal Conveyor Toaster, Radiant Conveyor Toaster
For Use With Mfr. Model Number
AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XPRS, XTRM-1
Fits Brand
APW Wyott
Type
5 ½ in x 7 ¼ in
Product Type
Rheostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2E-83222
Zoro #
G7351461
UPC #
421273442128
Country of Origin
United States
Dimensions
Overall Width
7 1/4 in
Details
Item
Rheostat
For Use With
Conveyor Toaster, Fastrac Horizontal Conveyor Toaster, Radiant Conveyor Toaster
For Use With Mfr. Model Number
AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XPRS, XTRM-1
Fits Brand
APW Wyott
Type
5 ½ in x 7 ¼ in
Product Type
Rheostat
Compatible with Mfr. Model No.
AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XTRM-1
Compatible Manufacturer Model Number
AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XTRM-1
Compatible with Manufacturer Model Number
AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XTRM-1
For Use with Mfr Model Number
AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XTRM-1
Compatible Manufacturer Part Number
AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XTRM-1
Compatible with Manufacturer Model No.
AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XTRM-1
Compatible Pump Manufacturer Part Number
AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XTRM-1
Compatible Mfr. Model Number
AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XTRM-1
Description
Rheostat, For Use With Conveyor Toaster, Fastrac Horizontal Conveyor Toaster, Radiant Conveyor Toaster, Product Type Rheostat, Compatible Manufacturer Part Number AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XTRM-1, Overall Width 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.