Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apw Wyott Soup Well with Drain 208V 55368

Soup Well with Drain 208V (Discontinued)

  • Mfr # 55368
  • Zoro # G7282606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55368
Zoro #
G7282606
UPC #
-
Country of Origin
Mexico

Details

Item
Soup Well with Drain 208V
Fits Brand
APW Wyott

Description

Soup Well with Drain 208V, Fits Brand APW Wyott

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.