Zoro Homepage

Strain Relief

  • Mfr # 8968900

  • Zoro # G2496630


product price: $3.79
/ea

Key Features

Color
Black
For Use With
Hot Dog Roaster, Hot Dog Steamer, Hotrod Roller Grills, Roller Grill, X*Pert Series Flat Roller Grills
Material
Nylon
Fits Brand
APW Wyott
For Use With Mfr. Model Number
DR-1A, DR-2A, DS-1A, HR-20, HR-31, HR-45, HR-45BC, HR-50, HR-75, HR-85, HRDI-31, HRDI-50, HRS-20, HRS-31, HRS-31S, HRS-45, HRS-45BC, HRS-50, HRS-75, HRS-85, HRSDI-31, HRSDI-50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8968900
Zoro #
G2496630
UPC #
-
Country of Origin
United States

Details

Color
Black
For Use With
Hot Dog Roaster, Hot Dog Steamer, Hotrod Roller Grills, Roller Grill, X*Pert Series Flat Roller Grills
Material
Nylon
Fits Brand
APW Wyott
Item
Strain Relief
For Use With Mfr. Model Number
DR-1A, DR-2A, DS-1A, HR-20, HR-31, HR-45, HR-45BC, HR-50, HR-75, HR-85, HRDI-31, HRDI-50, HRS-20, HRS-31, HRS-31S, HRS-45, HRS-45BC, HRS-50, HRS-75, HRS-85, HRSDI-31, HRSDI-50
Product Type
Right Angle Strain Relief
Compatible with Manufacturer Model Number
DR-1A, DR-2A, DS-1A, HR-20, HR-31, HR-45, HR-45BC, HR-50, HR-75, HR-85, HRDI-31, HRDI-50, HRS-20, HRS-31, HRS-31S, HRS-45, HRS-45BC, HRS-50, HRS-75, HRS-85, HRSDI-31, HRSDI-50
Compatible Manufacturer Model Number
DR-1A, DR-2A, DS-1A, HR-20, HR-31, HR-45, HR-45BC, HR-50, HR-75, HR-85, HRDI-31, HRDI-50, HRS-20, HRS-31, HRS-31S, HRS-45, HRS-45BC, HRS-50, HRS-75, HRS-85, HRSDI-31, HRSDI-50
Compatible Manufacturer Part Number
DR-1A, DR-2A, DS-1A, HR-20, HR-31, HR-45, HR-45BC, HR-50, HR-75, HR-85, HRDI-31, HRDI-50, HRS-20, HRS-31, HRS-31S, HRS-45, HRS-45BC, HRS-50, HRS-75, HRS-85, HRSDI-31, HRSDI-50
Compatible with Manufacturer Model No.
DR-1A, DR-2A, DS-1A, HR-20, HR-31, HR-45, HR-45BC, HR-50, HR-75, HR-85, HRDI-31, HRDI-50, HRS-20, HRS-31, HRS-31S, HRS-45, HRS-45BC, HRS-50, HRS-75, HRS-85, HRSDI-31, HRSDI-50
Compatible with Mfr. Model No.
DR-1A, DR-2A, DS-1A, HR-20, HR-31, HR-45, HR-45BC, HR-50, HR-75, HR-85, HRDI-31, HRDI-50, HRS-20, HRS-31, HRS-31S, HRS-45, HRS-45BC, HRS-50, HRS-75, HRS-85, HRSDI-31, HRSDI-50
For Use with Mfr Model Number
DR-1A, DR-2A, DS-1A, HR-20, HR-31, HR-45, HR-45BC, HR-50, HR-75, HR-85, HRDI-31, HRDI-50, HRS-20, HRS-31, HRS-31S, HRS-45, HRS-45BC, HRS-50, HRS-75, HRS-85, HRSDI-31, HRSDI-50
Compatible Pump Manufacturer Part Number
DR-1A, DR-2A, DS-1A, HR-20, HR-31, HR-45, HR-45BC, HR-50, HR-75, HR-85, HRDI-31, HRDI-50, HRS-20, HRS-31, HRS-31S, HRS-45, HRS-45BC, HRS-50, HRS-75, HRS-85, HRSDI-31, HRSDI-50
Compatible Mfr. Model Number
DR-1A, DR-2A, DS-1A, HR-20, HR-31, HR-45, HR-45BC, HR-50, HR-75, HR-85, HRDI-31, HRDI-50, HRS-20, HRS-31, HRS-31S, HRS-45, HRS-45BC, HRS-50, HRS-75, HRS-85, HRSDI-31, HRSDI-50

Description

Strain Relief, Product Type Right Angle Strain Relief, Material Nylon, For Use With Hot Dog Roaster, Hot Dog Steamer, Hotrod Roller Grills, Roller Grill, X*Pert Series Flat Roller Grills, Color Black, Compatible Manufacturer Model Number DR-1A, DR-2A, DS-1A, HR-20, HR-31, HR-45, HR-45BC, HR-50, HR-75, HR-85, HRDI-31, HRDI-50, HRS-20, HRS-31, HRS-31S, HRS-45, HRS-45BC, HRS-50, HRS-75, HRS-85, HRSDI-31, HRSDI-50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.