Zoro Homepage

Terminal Block 0.250 Male, PK6

  • Mfr # 2E-34237

  • Zoro # G9718484


product price: $21.39
/pk 6, $3.57/ea

Key Features

For Use With
Fastrac Horizontal Conveyor Toaster, Toaster
For Use With Mfr. Model Number
FT 1000, FT 1000H, FT 800, FT 800H, M2000, M2000-JIB
Fits Brand
APW Wyott
Product Type
Terminal Block
Overall Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2E-34237
Zoro #
G9718484
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/4 in

Details

Item
Terminal Block 0.250 Male,PK 6
For Use With
Fastrac Horizontal Conveyor Toaster, Toaster
For Use With Mfr. Model Number
FT 1000, FT 1000H, FT 800, FT 800H, M2000, M2000-JIB
Fits Brand
APW Wyott
Product Type
Terminal Block
Compatible with Manufacturer Model Number
FT 1000, FT 1000H, FT 800, FT 800H, M2000
For Use with Mfr Model Number
FT 1000, FT 1000H, FT 800, FT 800H, M2000
Compatible Manufacturer Part Number
FT 1000, FT 1000H, FT 800, FT 800H, M2000
Compatible with Mfr. Model No.
FT 1000, FT 1000H, FT 800, FT 800H, M2000
Compatible Manufacturer Model Number
FT 1000, FT 1000H, FT 800, FT 800H, M2000
Compatible with Manufacturer Model No.
FT 1000, FT 1000H, FT 800, FT 800H, M2000
Compatible Pump Manufacturer Part Number
FT 1000, FT 1000H, FT 800, FT 800H, M2000
Compatible Mfr. Model Number
FT 1000, FT 1000H, FT 800, FT 800H, M2000

Description

Terminal Block 0.250 Male,PK 6, For Use With Fastrac Horizontal Conveyor Toaster, Toaster, Product Type Terminal Block, Compatible with Manufacturer Model Number FT 1000, FT 1000H, FT 800, FT 800H, M2000, Overall Width 1/4 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.