Thermocouple 18 High Output
Mfr # AS-2093200
Zoro # G7269385
product price: $69.59
/eaKey Features
For Use With
Thermostatic Heavy Duty Gas's Griddles
For Use With Mfr. Model Number
HTG-2424, HTG-2436, HTG-2448, HTG-2460, HTG-2472
Fits Brand
APW Wyott
Height
18 in
Product Type
Thermocouple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS-2093200
Zoro #
G7269385
UPC #
-
Country of Origin
China
Dimensions
Height
18 in
Overall Height
18 in
Details
Item
Thermocouple 18 High Output
For Use With
Thermostatic Heavy Duty Gas's Griddles
For Use With Mfr. Model Number
HTG-2424, HTG-2436, HTG-2448, HTG-2460, HTG-2472
Fits Brand
APW Wyott
Product Type
Thermocouple
Compatible with Manufacturer Model Number
HTG-2424, HTG-2424i, HTG-2436, HTG-2436i, HTG-2448, HTG-2448i, HTG-2460, HTG-2460i, HTG-2472, HTG-2472i
For Use with Mfr Model Number
HTG-2424, HTG-2424i, HTG-2436, HTG-2436i, HTG-2448, HTG-2448i, HTG-2460, HTG-2460i, HTG-2472, HTG-2472i
Compatible Manufacturer Part Number
HTG-2424, HTG-2424i, HTG-2436, HTG-2436i, HTG-2448, HTG-2448i, HTG-2460, HTG-2460i, HTG-2472, HTG-2472i
Compatible with Mfr. Model No.
HTG-2424, HTG-2424i, HTG-2436, HTG-2436i, HTG-2448, HTG-2448i, HTG-2460, HTG-2460i, HTG-2472, HTG-2472i
Compatible Manufacturer Model Number
HTG-2424, HTG-2424i, HTG-2436, HTG-2436i, HTG-2448, HTG-2448i, HTG-2460, HTG-2460i, HTG-2472, HTG-2472i
Compatible with Manufacturer Model No.
HTG-2424, HTG-2424i, HTG-2436, HTG-2436i, HTG-2448, HTG-2448i, HTG-2460, HTG-2460i, HTG-2472, HTG-2472i
Compatible Pump Manufacturer Part Number
HTG-2424, HTG-2424i, HTG-2436, HTG-2436i, HTG-2448, HTG-2448i, HTG-2460, HTG-2460i, HTG-2472, HTG-2472i
Compatible Mfr. Model Number
HTG-2424, HTG-2424i, HTG-2436, HTG-2436i, HTG-2448, HTG-2448i, HTG-2460, HTG-2460i, HTG-2472, HTG-2472i
Description
Thermocouple 18 High Output, For Use With Thermostatic Heavy Duty Gas's Griddles, Product Type Thermocouple, Compatible with Manufacturer Model Number HTG-2424, HTG-2424i, HTG-2436, HTG-2436i, HTG-2448, HTG-2448i, HTG-2460, HTG-2460i, HTG-2472, HTG-2472i, Overall Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.