Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple, Type Km, 113W

  • Mfr # AS-1480035

  • Zoro # G7286334


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
APW Wyott
Height
113 in
Product Type
Thermocouple with Probe/Plug
Overall Height
113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-1480035
Zoro #
G7286334
UPC #
-
Country of Origin
United States

Dimensions

Height
113 in
Overall Height
113 in

Details

Item
Thermocouple, Type Km, 113W
Fits Brand
APW Wyott
Product Type
Thermocouple with Probe/Plug

Description

Thermocouple, Type Km, 113W, Product Type Thermocouple with Probe/Plug, Overall Height 113 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.