Thermostat
Mfr # 2T-1489400
Zoro # G7378646
product price: $256.99
/ea
Free Shipping & Returns
Key Features
For Use With
120V 60Hz Coldwells, 220V 50Hz Coldwells, Cold Well, Counter Top Coldwell
For Use With Mfr. Model Number
CTCW, CTCW-L, CTCW43, CW-13 120V, CW-13 220V, RTR-4
Fits Brand
APW Wyott
Color
Gray
Product Type
Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2T-1489400
Zoro #
G7378646
UPC #
-
Country of Origin
United States
Details
Item
Thermostat
For Use With
120V 60Hz Coldwells, 220V 50Hz Coldwells, Cold Well, Counter Top Coldwell
For Use With Mfr. Model Number
CTCW, CTCW-L, CTCW43, CW-13 120V, CW-13 220V, RTR-4
Fits Brand
APW Wyott
Color
Gray
Product Type
Thermostat
Compatible with Manufacturer Model Number
CTCW, CTCW-L, CTCW43, CW-13 120V, CW-13 220V, RTR-4
For Use with Mfr Model Number
CTCW, CTCW-L, CTCW43, CW-13 120V, CW-13 220V, RTR-4
Compatible Manufacturer Part Number
CTCW, CTCW-L, CTCW43, CW-13 120V, CW-13 220V, RTR-4
Compatible with Mfr. Model No.
CTCW, CTCW-L, CTCW43, CW-13 120V, CW-13 220V, RTR-4
Compatible Manufacturer Model Number
CTCW, CTCW-L, CTCW43, CW-13 120V, CW-13 220V, RTR-4
Compatible with Manufacturer Model No.
CTCW, CTCW-L, CTCW43, CW-13 120V, CW-13 220V, RTR-4
Compatible Pump Manufacturer Part Number
CTCW, CTCW-L, CTCW43, CW-13 120V, CW-13 220V, RTR-4
Compatible Mfr. Model Number
CTCW, CTCW-L, CTCW43, CW-13 120V, CW-13 220V, RTR-4
Description
Thermostat, For Use With 120V 60Hz Coldwells, 220V 50Hz Coldwells, Cold Well, Counter Top Coldwell, Product Type Thermostat, Color Gray, Compatible with Manufacturer Model Number CTCW, CTCW-L, CTCW43, CW-13 120V, CW-13 220V, RTR-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.