Zoro Homepage

Auto Scrub Floor Cleaner

  • Mfr # 4-1010

  • Zoro # G012845634


product price: $34.69
/ea

Key Features

Color
Purple
Fragrance
Lavender
Container Type
Packet
Recommended Dilution
1 Pac per 5-12 gal
Net Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1010
Zoro #
G012845634
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 ct

Details

Item
Floor Cleaner
Color
Purple
Fragrance
Lavender
Container Type
Packet
Recommended Dilution
1 Pac per 5-12 gal
Net Weight
1 lb
pH Level
7 to 8.5
Flash Point
213 Degrees F
Standards
Green Seal GS-37 Certified
pH Value
Neutral
VOC Content
0%
Nonflammable
Yes
Cleaner Form
Liquid
Primary Chemical
Alcohol
Minimum RTU Yield per Container
1 gal
Biodegradable
Yes
NSF Rating
Not Rated
Low Foaming
No
Rinse Required
Yes
Minimum Application Temperature
32.5 Degrees F
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Hard Surface Floors, Laminate, Linoleum, LVT, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
Maximum RTU Yield per Container
12 gal

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 20 ct, Container Type Packet, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Hard Surface Floors, Laminate, Linoleum, LVT, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, Maximum Drying Time Not Applicable, Minimum Drying Time Not Applicable, pH Level 7 to 8.5, pH Value Neutral, Product Series Not Applicable, Properties Biodegradable, Concentrated, Recommended Dilution 1 Pac per 5-12 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.