Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, Liquid, Bucket, 20 ct

  • Mfr # 4-0198

  • Zoro # G809557450


product price: $39.12
/ea

Key Features

Color
Yellow
Fragrance
Lavender
Container Type
Packet
Green Certification or Other Recognition
Green Seal(R) Certified, Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product
Recommended Dilution
1 Mop Bucket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-0198
Zoro #
G809557450
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 ct

Details

Item
Neutral Floor Cleaner
Color
Yellow
Fragrance
Lavender
Container Type
Packet
Green Certification or Other Recognition
Green Seal(R) Certified, Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product
Recommended Dilution
1 Mop Bucket
Primary Chemical
Alkoxylated Alcohols
Net Weight
300 g
Cleaner Form
Liquid
VOC Content
0%
Flash Point
212 Degrees F
Standards
Meets U.S. EPA Safer Product Standards
Nonflammable
Yes
NSF Rating
Not Rated
Low Foaming
Yes
Minimum Drying Time
Not Rated
Maximum Drying Time
Not Rated
Minimum RTU Yield per Container
2 gal
pH Value
Neutral
Rinse Required
No
Maximum RTU Yield per Container
5 gal
pH Level
7-8.5
For Floor Type
All Hard Surface Floors
Biodegradable
Yes
Minimum Application Temperature
33 Degrees F

Description

Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 20 ct, Container Type Packet, For Floor Type All Hard Surface Floors, Maximum Drying Time Not Rated, Minimum Drying Time Not Rated, pH Level 7-8.5, pH Value Neutral, Product Series Not Applicable, Properties Biodegradable, No Rinse Required, Concentrated, Recommended Dilution 1 Mop Bucket, Standards Meets U.S. EPA Safer Product Standards, Color Yellow, Flash Point 212 Degrees F, Fragrance Lavender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.