Zoro Homepage

Glass Cleaner, Liquid, 20 ct, Concentrated

  • Mfr # 4-0288

  • Zoro # G109557464


product price: $24.15
/ea

Key Features

Recommended Dilution
1 Packet per Quart
Container Type
Packet
Green Certification or Other Recognition
Green Seal(R) Certified, Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product
pH Level
7 to 8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-0288
Zoro #
G109557464
UPC #
-
Country of Origin
United States

Details

Recommended Dilution
1 Packet per Quart
Container Type
Packet
Green Certification or Other Recognition
Green Seal(R) Certified, Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product
pH Level
7 to 8.5

Description

Glass Cleaner, Ammonia Free No, Acrylic Safe Yes, Contains Vinegar No, Container Type Packet, Container Size 20 ct, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Lavender Mint, Product Label Glass and Hard Surface Cleaner, Standards Meets U.S. EPA Safer Product Standards, Green Seal Certified, Biodegradable Yes, Butyl Free Yes, Color Blue, Flash Point 171.5 Degrees F, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical Alcohol Ethoxylates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.