Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50.81 L, 28.56 W, Glossy White, Acrylic

  • Mfr # VTOV512925S

  • Zoro # G404245691


product price: $1,254.98
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Length
50.81
Width
28.56
Color
Glossy White
Material
Acrylic
Height
25.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTOV512925S
Zoro #
G404245691
UPC #
196507008929
Country of Origin
China

Dimensions

Length
50.81
Width
28.56
Height
25.56

Details

Color
Glossy White
Material
Acrylic
Finish
Glossy White
Includes
Bathtub;Drain
Weight
89.78
Features
Acrylic construction for strong durability, Freestanding installation, Raised seat height for added comfort, Overall dimensions: (L)50-13/16" x (W)28-9/16" x (H)25-9/16", Bathtub includes tub drain with overflow, Water depth is 15-7/8" to overflow, 45 gallon tub capacity, Double ended design, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Finished in brilliant glossy white on all sides

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 51-inch acrylic freestanding tub with seat will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. This bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.