Zoro Homepage

51.19 L, 29.5 W, Glossy White, Acrylic

  • Mfr # VTSQ513024

  • Zoro # G902838173


product price: $1,704.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length
51.19
Width
29.5
Color
Glossy White
Material
Acrylic
Height
24.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSQ513024
Zoro #
G902838173
UPC #
663370944703
Country of Origin
China

Dimensions

Length
51.19
Width
29.5
Height
24.19

Details

Color
Glossy White
Material
Acrylic
Finish
Glossy White
Includes
Bathtub;Drain
Features
Constructed from PMMA acrylic and reinforced with fiberglass and resin material, Freestanding installation, 54 gallon tub capacity, Overall dimensions: (L)51-3/16" x (W)29-1/2" x (H)24-3/16", Water depth is 14-15/16" to overflow, Includes integral overflow slot and brass pop-up drain, Center drain placement, Designed for long-lasting durability, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair, Finished in brilliant glossy white on all sides
Weight
83.2

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 51-inch acrylic freestanding tub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. Tub drain is included. This bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.