Zoro Homepage

51.56 L, 28.38 W, Glossy White/Matte Gray, Solid Surface White Stone

  • Mfr # VRTSS513026WG

  • Zoro # G802836439


product price: $4,309.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Width
28.38
Color
Glossy White/Matte Gray
Material
Solid Surface White Stone
Height
24.81
Finish
Glossy White/Matte Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRTSS513026WG
Zoro #
G802836439
UPC #
663370942969
Country of Origin
China

Dimensions

Length
51.56
Width
28.38
Height
24.81

Details

Color
Glossy White/Matte Gray
Material
Solid Surface White Stone
Finish
Glossy White/Matte Gray
Includes
Bathtub;Drain
Features
Constructed from stone, resin and aluminum, Freestanding installation, Overall dimensions: (L)51-9/16" x (W)28-3/8" x (H1)24-13/16" x (H2)22-1/16", 54 gallon tub capacity, Water depth is 15-3/16" to overflow, Includes integral overflow slot and brass pop-up drain, Reversible/end drain placement, Designed for long-lasting durability, Freestanding and wall mount tub filler ready, Finished in elegant matte grey on exterior, polished glossy white on interior and tub rim
Weight
166.95

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden Arcticstone 52-inch solid surface freestanding tub wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. This bathtub's exterior is finished in a sultry matte grey to bring a uniquely sensual designer influence into your space, while its interior and inner rim are a polished glossy white to ensure simple care and cleaning over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.