
51.56 L, 28.38 W, Glossy White/Matte White, Solid Surface White Stone
Mfr # VRTSS513026
Zoro # G902836278
product price: $4,130.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Width
28.38
Color
Glossy White/Matte White
Material
Solid Surface White Stone
Height
24.81
Finish
Glossy White/Matte White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRTSS513026
Zoro #
G902836278
UPC #
663370942945
Country of Origin
China
Dimensions
Length
51.56
Width
28.38
Height
24.81
Details
Color
Glossy White/Matte White
Material
Solid Surface White Stone
Finish
Glossy White/Matte White
Includes
Bathtub;Drain
Weight
166.95
Features
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden Arcticstone 52-inch solid surface freestanding tub wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. This bathtub's exterior is finished in an elegant matte white to bring high design into your space, and its interior and inner rim are polished to a glossy finish to make cleaning and care easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.