Zoro Homepage

52.31 L, 51.19 W, Matte White, Solid Surface White Stone

  • Mfr # VRTRO515224

  • Zoro # G902836445


product price: $5,296.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
52.31
Width
51.19
Color
Matte White
Material
Solid Surface White Stone
Height
23.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRTRO515224
Zoro #
G902836445
UPC #
663370944628
Country of Origin
China

Dimensions

Length
52.31
Width
51.19
Height
23.63

Details

Color
Matte White
Material
Solid Surface White Stone
Finish
Matte White
Includes
Bathtub;Drain
Weight
380.84
Features

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 51-inch round solid surface freestanding tub will wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. Tub drain is included. This bathtub is finished inside and out in an elegant, high-design inspired matte white that brings subtle but unmistakable sophistication to the bathing experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.