Zoro Homepage

54 L, 30.13 W, White/Matte Black, Cast Iron

  • Mfr # VCT3D543019NT0

  • Zoro # G902837862


product price: $1,882.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
54
Width
30.13
Color
White/Matte Black
Material
Cast Iron
Height
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT3D543019NT0
Zoro #
G902837862
UPC #
663370853463
Country of Origin
China

Dimensions

Length
54
Width
30.13
Height
24

Details

Color
White/Matte Black
Material
Cast Iron
Finish
White/Matte Black
Includes
Bathtub;Tub Feet
Features
Drilled for 3-3/8" centers to center wall mounted faucet, Painted white exterior, White porcelain enamel interior, Overall dimensions: (L)54" x (W)30-1/8" x (H)24", Built-in adjuster on tub feet for uneven floors, Water depth is 11-13/16" to overflow, 47.6 gallon tub capacity, Includes 3-3/8" wall drillings, Tub wall mount tub filler ready, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Weight
251.24

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 54-inch cast iron roll top clawfoot tub with 3-3/8-inch wall drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence. Aside from its feet, this bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.