
59.06 L, 29.72 W, Glossy White/Matte White, Solid Surface White Stone
Mfr # VRTDE593023
Zoro # G802835647
product price: $4,489.99
/eaKey Features
Width
29.72
Color
Glossy White/Matte White
Material
Solid Surface White Stone
Height
21.19
Finish
Glossy White/Matte White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRTDE593023
Zoro #
G802835647
UPC #
663370942822
Country of Origin
China
Dimensions
Length
59.06
Width
29.72
Height
21.19
Details
Color
Glossy White/Matte White
Material
Solid Surface White Stone
Finish
Glossy White/Matte White
Includes
Bathtub;Drain
Features
Weight
192.31
Description
Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden 59-inch double ended solid surface pedestal tub will wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. Tub drain is included. This bathtub's exterior is finished in an elegant matte white to bring high design into your space, and its interior and inner rim are polished to a glossy finish to make cleaning and care easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.