Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59.81 L, 28.56 W, Glossy White/Matte White, Solid Surface White Stone

  • Mfr # VRTDE612922

  • Zoro # G802835692


product price: $4,579.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Width
28.56
Color
Glossy White/Matte White
Material
Solid Surface White Stone
Height
21.88
Finish
Glossy White/Matte White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRTDE612922
Zoro #
G802835692
UPC #
663370942884
Country of Origin
China

Dimensions

Length
59.81
Width
28.56
Height
21.88

Details

Color
Glossy White/Matte White
Material
Solid Surface White Stone
Finish
Glossy White/Matte White
Includes
Bathtub;Drain
Features
Constructed from stone, resin and aluminum, Freestanding installation, Overall dimensions: (L)59-13/16" x (W)28-9/16" x (H)21-7/8", 87 gallon tub capacity, Water depth is 14" to overflow, Includes integral overflow slot and brass pop-up drain, Center drain placement, Designed for long-lasting durability, Freestanding and wall mount tub filler ready, Finished in elegant matte white on exterior, polished to glossy finish on interior and tub rim
Weight
198.92

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden Arcticstone 60-inch double ended solid surface freestanding tub wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. This bathtub's exterior is finished in an elegant matte white to bring high design into your space, and its interior and inner rim are polished to a glossy finish to make cleaning and care easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.