Zoro Homepage

60 L, 32 W, White, Acrylic

  • Mfr # VTAP6032R21A

  • Zoro # G002836956


product price: $718.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length
60
Width
32
Color
White
Material
Acrylic
Height
21.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAP6032R21A
Zoro #
G002836956
UPC #
663370863936
Country of Origin
China

Dimensions

Length
60
Width
32
Height
21.44

Details

Color
White
Material
Acrylic
Finish
White
Includes
Bathtub
Features
Weight
81.6

Description

Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and simplistic construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 60-inch anti-skid acrylic alcove tub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. This bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.