Zoro Homepage

67.13 L, 29.5 W, Glossy White/Matte Gray, Solid Surface White Stone

  • Mfr # VRTDS673026WG

  • Zoro # G702835914


product price: $5,656.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Width
29.5
Color
Glossy White/Matte Gray
Material
Solid Surface White Stone
Height
25.81
Finish
Glossy White/Matte Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRTDS673026WG
Zoro #
G702835914
UPC #
663370942761
Country of Origin
China

Dimensions

Length
67.13
Width
29.5
Height
25.81

Details

Color
Glossy White/Matte Gray
Material
Solid Surface White Stone
Finish
Glossy White/Matte Gray
Includes
Bathtub;Drain
Features
Constructed from resin and aluminum solid surface white stone, Double slipper design, Overall dimensions: (L)67-1/8" x (W)29-1/2" x (H)25-13/16", 72 gallon tub capacity, Water depth is 14-3/16" to overflow, Includes integral overflow slot and brass pop-up drain, Center drain placement, Designed for long-lasting durability, Freestanding and Wall Mount Tub Filler Ready, Shut off valve required for faucet repair, Finished in elegant matte grey on exterior, polished glossy white on interior and tub rim
Weight
228.69

Description

Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden Arcticstone 67-inch double slipper solid surface pedestal tub with drain will wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. This bathtub's exterior is finished in a sultry matte grey to bring a uniquely sensual designer influence into your space, while its interior and inner rim are a polished glossy white to ensure simple care and cleaning over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.