
67.13 L, 29.5 W, Glossy White/Matte White, Solid Surface White Stone
Mfr # VRTDS673026
Zoro # G002835843
product price: $5,476.99
/eaKey Features
Width
29.5
Color
Glossy White/Matte White
Material
Solid Surface White Stone
Height
25.81
Finish
Glossy White/Matte White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRTDS673026
Zoro #
G002835843
UPC #
663370942747
Country of Origin
China
Dimensions
Length
67.13
Width
29.5
Height
25.81
Details
Color
Glossy White/Matte White
Material
Solid Surface White Stone
Finish
Glossy White/Matte White
Includes
Bathtub;Drain
Weight
228.69
Features
Description
Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden Arcticstone 67-inch double slipper solid surface pedestal tub with drain will wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. This bathtub's exterior is finished in an elegant matte white to bring high design into your space, and its interior and inner rim are polished to a glossy finish to make cleaning and care easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.