Zoro Homepage

67.31 L, 32.31 W, Glossy White/Matte White, Solid Surface White Stone

  • Mfr # VRTOV683321

  • Zoro # G702836560


product price: $4,668.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
32.31
Color
Glossy White/Matte White
Material
Solid Surface White Stone
Height
20.88
Finish
Glossy White/Matte White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRTOV683321
Zoro #
G702836560
UPC #
663370943027
Country of Origin
China

Dimensions

Length
67.31
Width
32.31
Height
20.88

Details

Color
Glossy White/Matte White
Material
Solid Surface White Stone
Finish
Glossy White/Matte White
Includes
Bathtub;Drain
Features
Weight
289.33

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden Arcticstone 67-inch egg shaped solid surface freestanding tub wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. This bathtub's exterior is finished in an elegant matte white to bring high design into your space, and its interior and inner rim are polished to a glossy finish to make cleaning and care easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.